Shop All Collet Accessories
Lyndex-Nikken
Slm Collet Chuck, 7.5 to 7.0mm, Serie SK10
Mfr # SK10-7.5
Zoro # G0535790
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 7.50mm
- For Use With Collet Chucks
- Material Steel
- Range 7.50 to 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-7.5
- Zoro # G0535790
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 7.50mm |
Overall Length | 30.50mm |
Max. Body Dia. | 7.50mm |
Max. Bore Dia. | 15.00mm |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Material | Steel |
Range | 7.50 to 7.00mm |
Balanceable | No |
Pre-Balanced | No |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Compatible with Product Type | SK10 Slim Chucks |
Face Shape | Round |
Number of Slots | 8 |
Collet Type | SK |
Description
Collet, SK10, Round, Overall Length 30.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- WESTWARD Silver/Deming Drill, 21/32, HSS, 118 Deg (4UM68)
- VERSADRIVE HMT ImpactaStep Cutter 13/16, 7/8, 15/16, 1, 1-1/16 (506030-0030)
- BOSCH 1-1/4 X 6 Daredevil Standard Spade Bit, Hex Shank (DSB1017B)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- STM 5C Spin Index (326110)
- Lyndex-Nikken Collet Accessories