Shop All Collet Accessories
Lyndex-Nikken
Slm Collet Chuck, 5.0 to 4.5mm, Serie SK16
Mfr # SK16-5
Zoro # G0535495
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 5.00mm
- For Use With Collet Chucks
- Material Steel
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-5
- Zoro # G0535495
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 5.00mm |
Overall Length | 45.00mm |
Min. Size | 4.50mm |
Max. Body Dia. | 5.00mm |
Max. Bore Dia. | 24.00mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Material | Steel |
Balanceable | No |
Range | 5.00 to 4.50mm |
Pre-Balanced | No |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Compatible with Product Type | SK16 Slim Chucks |
Taper Angle | 8 Degrees |
Collet Type | SK |
Face Shape | Round |
Measurement System | Metric |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- GERBER Multi-Tool, Steel, 6-1/4 in Open L (31-003880)
- URREA Amber Screwdriver 3/16X6" Cabinet (9634)
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. (09323-PWR)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- Lyndex-Nikken Collets, Chucks & Accessories