Shop All Collet Accessories
Lyndex-Nikken
Slm Collet Chuck, 4.0 to 3.5mm, Serie SK16
Mfr # SK16-4
Zoro # G0535510
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 4.00mm
- For Use With Collet Chucks
- Pre-Balanced No
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-4
- Zoro # G0535510
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 4.00mm |
Overall Length | 45.00mm |
Max. Bore Dia. | 24.00mm |
Min. Size | 3.50mm |
Max. Body Dia. | 4.00mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Pre-Balanced | No |
Balanceable | No |
Coolant Through | No |
Range | 4.00 to 3.50mm |
Material | Steel |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
Taper Angle | 8 Degrees |
Face Shape | Round |
Collet Type | SK |
Number of Slots | 8 |
Compatible with Product Type | SK16 Slim Chucks |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7/8-9 Heavy Duty Hex Nut (3421-3943)
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size (10-94)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- EPPINGER ER25 PRECIFLEX Adapter Type 15 (2515-0404)
- Lyndex-Nikken Collet Accessories