Shop All Collet Accessories
Lyndex-Nikken
Slm Collet Chuck, 3.5 to 3.0mm, Serie SK10
Mfr # SK10-3.5
Zoro # G0535976
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 3.50mm
- For Use With Collet Chucks
- Balanceable No
- Pre-Balanced No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-3.5
- Zoro # G0535976
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 3.50mm |
Overall Length | 30.50mm |
Max. Bore Dia. | 15.00mm |
Max. Body Dia. | 3.50mm |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Balanceable | No |
Pre-Balanced | No |
Coolant Through | No |
Range | 3.50 to 3.00mm |
Material | Steel |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Taper Angle | 8 Degrees |
Number of Slots | 8 |
Compatible with Product Type | SK10 Slim Chucks |
Collet Type | SK |
Measurement System | Metric |
Description
Collet, SK10, Round, Overall Length 30.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7 x 1.25 HSS Plug Tap and 5.75mm HSS Drill Bit Kit (POUMS7X1.25)
- KRAFT TOOL Black Rubber Mallet, 28 Oz (DC809)
- GREY PNEUMATIC SOC T30 3/8D IMP 6PT MALE BLK (1130T)
- SURTEK Triple Edge Handsaw With Wood Handle 26" (120249)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- AMPG Fixture Mount, 5C, Steel, 4" x 3" (Z9570)
- Lyndex-Nikken Collet Accessories