Shop All Collet Accessories
Lyndex-Nikken
Slm Chck Collet On Sz Coolnt, 3/16in, SK10
Mfr # SK10-3/16AC
Zoro # G0535958
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 3/16"
- For Use With Collet Chucks
- Range On Size
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-3/16AC
- Zoro # G0535958
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 3/16" |
Overall Length | 1.2000 in |
Min. Size | 3/16 in |
Max. Bore Dia. | 0.5900 in |
Max. Body Dia. | 3/16 in |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Range | On Size |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Measurement System | Fractional Inch |
Taper Angle | 8 Degrees |
Number of Slots | 8 |
Compatible with Product Type | SK10 Slim Chucks |
Collet Type | SK |
Description
Collet, SK10, Round, Overall Length 1.2000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Tap Set (T/A54226)
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk16 Collet Chuck Nut (3901-5558)
- Lyndex-Nikken Collet Accessories