Shop All Collet Accessories
Lyndex-Nikken
Slm Chck Collet On Sz Coolant, 8.0mm, SK10
Mfr # SK10-8AC
Zoro # G0535757
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 8.00mm
- For Use With Collet Chucks
- Coolant Through Yes
- Pre-Balanced No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-8AC
- Zoro # G0535757
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 8.00mm |
Overall Length | 30.50mm |
Min. Size | 8.00mm |
Max. Body Dia. | 8.00mm |
Max. Bore Dia. | 15.00mm |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Coolant Through | Yes |
Pre-Balanced | No |
Material | Steel |
Balanceable | No |
Range | On Size |
Coolant Fed | Coolant Through |
Collet Type | SK |
Measurement System | Metric |
Compatible with Product Type | SK10 Slim Chucks |
Number of Slots | 8 |
Taper Angle | 8 Degrees |
Face Shape | Round |
Description
Collet, SK10, Round, Overall Length 30.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Beam Level, 48", Magnetic (43-549)
- GENERAL TOOLS CIRCLE CUTTER 1-3/4 TO 7-7/8IN (55)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate (49-66-6411)
- STARRETT Band Saw Blade, 10 ft. 5" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10-05)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- PARLEC Dbl Angel Compression Nut, DA300, 1/2-28 (CN30)
- Lyndex-Nikken Collet Accessories