Shop All Collet Accessories
Lyndex-Nikken
Slm Chck Collet On Sz Coolant, 7.0mm, SK10
Mfr # SK10-7AC
Zoro # G0535781
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 7.00mm
- For Use With Collet Chucks
- Range On Size
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-7AC
- Zoro # G0535781
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 7.00mm |
Overall Length | 30.50mm |
Max. Bore Dia. | 15.00mm |
Min. Size | 7.00mm |
Max. Body Dia. | 7.00mm |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Range | On Size |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Collet Type | SK |
Compatible with Product Type | SK10 Slim Chucks |
Number of Slots | 8 |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Face Shape | Round |
Description
Collet, SK10, Round, Overall Length 30.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Double Lens Magnifier, 3.5x, 14D (813476)
- ZORO SELECT #16 Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001770)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 3/8" (80226)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-2" Depth Micrometer (4612-5110)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- GS TOOLING ER40 Collet Chuck Sets With R8 Holder (337745)
- Lyndex-Nikken Collet Accessories