Shop All Collet Accessories
Lyndex-Nikken
Slm Chck Collet On Sz Coolant, 4.0mm, SK10
Mfr # SK10-4AC
Zoro # G0535897
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 4.00mm
- For Use With Collet Chucks
- Coolant Through Yes
- Range On Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-4AC
- Zoro # G0535897
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 4.00mm |
Overall Length | 30.50mm |
Max. Body Dia. | 4.00mm |
Max. Bore Dia. | 15.00mm |
Min. Size | 4.00mm |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Coolant Through | Yes |
Range | On Size |
Balanceable | No |
Pre-Balanced | No |
Material | Steel |
Coolant Fed | Coolant Through |
Number of Slots | 8 |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Face Shape | Round |
Collet Type | SK |
Compatible with Product Type | SK10 Slim Chucks |
Description
Collet, SK10, Round, Overall Length 30.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Progrip Small U Notch Trim Tool (13260)
- WILLIAMS 1/4" Drive, 5/16" SAE Socket, 12 Points (30410-TH)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- DEWALT 9/64" Black Oxide Split Point Drill Bit (DW1109)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- EPPINGER ER20 PRECIFLEX Adapter Type 3 (2003-0098)
- Lyndex-Nikken Collet Accessories