Shop All Collet Accessories
Lyndex-Nikken
Slm Chck Collet On Sz Coolant, 3.0mm, SK10
Mfr # SK10-3AC
Zoro # G0535921
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 3.00mm
- For Use With Collet Chucks
- Material Steel
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-3AC
- Zoro # G0535921
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 3.00mm |
Overall Length | 30.50mm |
Max. Bore Dia. | 15.00mm |
Min. Size | 3.00mm |
Max. Body Dia. | 3.00mm |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Material | Steel |
Coolant Through | Yes |
Balanceable | No |
Range | On Size |
Pre-Balanced | No |
Coolant Fed | Coolant Through |
Taper Angle | 8 Degrees |
Compatible with Product Type | SK10 Slim Chucks |
Number of Slots | 8 |
Collet Type | SK |
Face Shape | Round |
Measurement System | Metric |
Description
Collet, SK10, Round, Overall Length 30.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Burn Trowel, Pro-Form Handle, 12x3" (CF470PF)
- JET Motor Pulley Cover Jet Bandsaw Hvbs-56M (HVBS462-110)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- HHIP Horizontal/Vertical 5C Angle Collet Fixture (3900-1621)
- Lyndex-Nikken Collets, Chucks & Accessories