Shop All Collet Accessories
Lyndex-Nikken
Slm Chck Collet On Sz Coolant, 1/4in, SK10
Mfr # SK10-1/4AC
Zoro # G0536070
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 1/4"
- For Use With Collet Chucks
- Coolant Through Yes
- Range On Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-1/4AC
- Zoro # G0536070
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 1/4" |
Overall Length | 1.2000 in |
Max. Body Dia. | 1/4 in |
Min. Size | 1/4 in |
Max. Bore Dia. | 0.5900 in |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Coolant Through | Yes |
Range | On Size |
Coolant Fed | Coolant Through |
Face Shape | Round |
Collet Type | SK |
Taper Angle | 8 Degrees |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Compatible with Product Type | SK10 Slim Chucks |
Description
Collet, SK10, Round, Overall Length 1.2000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Thin Wall Flip Impact Socket, 3/4"X13/16" (2706)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- SPEEDAIRE Air Drill, Key, 3/8, 2600 RPM, 16 CFM (21AA69)
- HHIP 3mm R8 Round Collet (3903-0104)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- Lyndex-Nikken Collet Accessories