Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, .8 to .7mm, SeriesSK6
Mfr # SK6-0.8
Zoro # G0535075
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- Size 0.80mm
- For Use With Collet Chucks
- Range 0.80 to 0.70mm
- Pre-Balanced No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK6-0.8
- Zoro # G0535075
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 0.80mm |
Overall Length | 24.60mm |
Max. Body Dia. | 0.80mm |
Max. Bore Dia. | 10.00mm |
Min. Size | 0.70mm |
Details
Item | Collet |
Collet Series | SK6 |
For Use With | Collet Chucks |
Range | 0.80 to 0.70mm |
Pre-Balanced | No |
Coolant Through | No |
Material | Steel |
Balanceable | No |
Coolant Fed | Non-Coolant Through |
Collet Type | SK |
Number of Slots | 8 |
Measurement System | Metric |
Face Shape | Round |
Compatible with Product Type | SK6 Slim Chucks |
Taper Angle | 8 Degrees |
Description
Collet, SK6, Round, Overall Length 24.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 66" Clamp, 1-7/8" Throat Depth (39103)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 23/32 in Short (J46207)
- HHIP 1" Precision Parallel Screwless Vise (3900-0020)
- UNIVERSAL TOOL 8 In. Horizontal Grinder, UT360H-60-8 (UT360H-60-8)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- Lyndex-Nikken Collet Accessories