Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6
Mfr # SK6-3.5
Zoro # G0534969
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- Size 3.50mm
- For Use With Collet Chucks
- Pre-Balanced No
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK6-3.5
- Zoro # G0534969
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 3.50mm |
Overall Length | 24.60mm |
Max. Body Dia. | 3.50mm |
Max. Bore Dia. | 10.00mm |
Details
Item | Collet |
Collet Series | SK6 |
For Use With | Collet Chucks |
Pre-Balanced | No |
Balanceable | No |
Range | 3.50 to 3.00mm |
Material | Steel |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | SK |
Number of Slots | 8 |
Compatible with Product Type | SK6 Slim Chucks |
Face Shape | Round |
Measurement System | Metric |
Taper Angle | 8 Degrees |
Description
Collet, SK6, Round, Overall Length 24.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 12mm (11655)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020ERO)
- MILWAUKEE TOOL EXACT Rapid Reset 1-1/8" Draw Stud Set (49-16-2704)
- CLC WORK GEAR TOOL ORGNZER HD BLACK/RD (HT5173)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- Lyndex-Nikken Collet Accessories