Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 2.75 to 2.55mm
Mfr # SK6-2.75
Zoro # G0534987
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- Size 2.75mm
- For Use With Collet Chucks
- Coolant Through No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK6-2.75
- Zoro # G0534987
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 2.75mm |
Overall Length | 24.60mm |
Max. Body Dia. | 2.75mm |
Min. Size | 2.55mm |
Max. Bore Dia. | 10.00mm |
Details
Item | Collet |
Collet Series | SK6 |
For Use With | Collet Chucks |
Coolant Through | No |
Material | Steel |
Pre-Balanced | No |
Range | 2.75 to 2.55mm |
Balanceable | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Measurement System | Metric |
Taper Angle | 8 Degrees |
Face Shape | Round |
Collet Type | SK |
Compatible with Product Type | SK6 Slim Chucks |
Description
Collet, SK6, Round, Overall Length 24.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 7Pc SAE Stubby Combo Wrnch Set (640203)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T30-1000x36)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 14 Drill Size, Fraction, 025 Drill Size (350N116)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.5 to 3.0mm, Serie SK10 (SK10-3.5)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- Lyndex-Nikken Collets, Chucks & Accessories