Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 25.4 to 25.0mm, SK25.4
Mfr # SK25-25.4
Zoro # G0535145
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 25.40mm
- For Use With Collet Chucks
- Material Steel
- Range 25.40 to 25.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-25.4
- Zoro # G0535145
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 25.40mm |
Overall Length | 57.00mm |
Max. Body Dia. | 25.40mm |
Max. Bore Dia. | 35.00mm |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Material | Steel |
Range | 25.40 to 25.00mm |
Coolant Through | No |
Pre-Balanced | No |
Balanceable | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
Taper Angle | 8 Degrees |
Number of Slots | 8 |
Collet Type | SK |
Compatible with Product Type | SK25 Slim Chucks |
Face Shape | Round |
Description
Collet, SK25, Round, Overall Length 57.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 20 Feet Dust Hose, Clear with Black Helix (11292)
- MOODY TOOL Double End Probe Set, 25mm, 4Pc (55-1945)
- CENTURY DRILL & TOOL Tape Measure High Visibility 25Ft Length 1" Blade Width (72822)
- VERMONT AMERICAN Masonry Bit, 5/8", 6"L, Shank 3/8" (14030)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0323)
- Lyndex-Nikken Collet Accessories