Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 25.4 to 25.0mm, SK25
Mfr # SK25-25
Zoro # G0535151
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 25.00mm
- For Use With Collet Chucks
- Balanceable No
- Pre-Balanced No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-25
- Zoro # G0535151
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 25.00mm |
Overall Length | 57.00mm |
Max. Bore Dia. | 35.00mm |
Max. Body Dia. | 25.00mm |
Min. Size | 24.50mm |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Balanceable | No |
Pre-Balanced | No |
Material | Steel |
Range | 25.00 to 24.50mm |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Face Shape | Round |
Compatible with Product Type | SK25 Slim Chucks |
Measurement System | Metric |
Number of Slots | 8 |
Collet Type | SK |
Description
Collet, SK25, Round, Overall Length 57.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 39.8" L x 16-1/2" W x 6.7" D (IM3100)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- NITTO KOHKI TV7A006-0 Saw Blade W/24 Teeth (5/Set) (TV7A006-0)
- GEARWRENCH 1/8" x 3" Cabinet Dual Material Screwdriver (80015H)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- HHIP M50 X 1.5 Km Bearing Type ER-40 Collet Chuck Nut (3900-0649)
- Lyndex-Nikken Collet Accessories