Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 24.0 to 23.5mm, SK25
Mfr # SK25-24
Zoro # G0535179
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 24.00mm
- For Use With Collet Chucks
- Pre-Balanced No
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-24
- Zoro # G0535179
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 24.00mm |
Overall Length | 57.00mm |
Max. Bore Dia. | 35.00mm |
Min. Size | 23.50mm |
Max. Body Dia. | 24.00mm |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Pre-Balanced | No |
Coolant Through | No |
Material | Steel |
Balanceable | No |
Range | 24.00 to 23.50mm |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Number of Slots | 8 |
Compatible with Product Type | SK25 Slim Chucks |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Collet Type | SK |
Description
Collet, SK25, Round, Overall Length 57.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- DRILL AMERICA m6x.75 Carbon Steel Hex Die (DWTSMH6X.75)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- Lyndex-Nikken Collets, Chucks & Accessories