Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 20.5 to 20.0mm, SK25
Mfr # SK25-20.5
Zoro # G0535249
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 20.50mm
- For Use With Collet Chucks
- Material Steel
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-20.5
- Zoro # G0535249
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 20.50mm |
Overall Length | 57.00mm |
Max. Bore Dia. | 35.00mm |
Max. Body Dia. | 20.50mm |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Material | Steel |
Coolant Through | No |
Pre-Balanced | No |
Range | 20.50 to 20.00mm |
Balanceable | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Taper Angle | 8 Degrees |
Compatible with Product Type | SK25 Slim Chucks |
Face Shape | Round |
Measurement System | Metric |
Collet Type | SK |
Description
Collet, SK25, Round, Overall Length 57.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED RC8-30 OUTBOARD ROLLER 93220 (RC8-30OR)
- VIKAN Hand Scraper Item, Blue, Blade 4" W (40123)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95902)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- HHIP 25mm ER-16 Collet Chuck Wrench For Hex Nut (3900-0593)
- Lyndex-Nikken Collets, Chucks & Accessories