Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 20.0 to 19.5mm, SK25
Mfr # SK25-20
Zoro # G0535258
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 20.00mm
- For Use With Collet Chucks
- Range 20.00 to 19.50mm
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-20
- Zoro # G0535258
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 20.00mm |
Overall Length | 57.00mm |
Max. Body Dia. | 20.00mm |
Max. Bore Dia. | 35.00mm |
Min. Size | 19.50mm |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Range | 20.00 to 19.50mm |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | SK |
Measurement System | Metric |
Number of Slots | 8 |
Face Shape | Round |
Compatible with Product Type | SK25 Slim Chucks |
Taper Angle | 8 Degrees |
Description
Collet, SK25, Round, Overall Length 57.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Coping Replacement Blades for 44218 3-Pack (44138)
- DEWALT Replacement Centering Bit (DW5945)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=19 +0, 3, A=200, H=189, Form:D Mach Handle Revol, Iron (K0684.220X19)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- HHIP R8 12 Piece Collet Rack (3900-0016)
- Lyndex-Nikken Collet Accessories