Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 18.0 to 17.5mm, SK25
Mfr # SK25-18
Zoro # G0535291
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 18.00mm
- For Use With Collet Chucks
- Coolant Through No
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-18
- Zoro # G0535291
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 18.00mm |
Overall Length | 57.00mm |
Min. Size | 17.50mm |
Max. Bore Dia. | 35.00mm |
Max. Body Dia. | 18.00mm |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Coolant Through | No |
Balanceable | No |
Pre-Balanced | No |
Range | 18.00 to 17.50mm |
Material | Steel |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
Taper Angle | 8 Degrees |
Number of Slots | 8 |
Collet Type | SK |
Compatible with Product Type | SK25 Slim Chucks |
Face Shape | Round |
Description
Collet, SK25, Round, Overall Length 57.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Cylinder (10MT30520)
- STABILA 24 Inch Type 70-2 Level (22924)
- WILLIAMS Williams External Snap Ring Plier (PL-528)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, BT40,180DA, Project 4in (B4007-0032-3.13)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk16 Collet Chuck Nut (3901-5558)
- Lyndex-Nikken Collet Accessories