Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 17.5 to 17.0mm, SK25
Mfr # SK25-17.5
Zoro # G0535300
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 17.50mm
- For Use With Collet Chucks
- Coolant Through No
- Range 17.50 to 17.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-17.5
- Zoro # G0535300
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 17.50mm |
Overall Length | 2 1/4 in |
Max. Body Dia. | 17.50mm |
Max. Bore Dia. | 35.00mm |
Outside Diameter - Maximum | 1.378 in |
Clamping Hole Length | 1 25/32 in |
Description
Collet, SK25, Round, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush (A27343)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 11/16"X15" X21" (48-20-3926)
- STANLEY ENGINEERED FASTENING Pop Set Pro Hand Blnd Rivet Tool Capacity: Alum / StlBlnd Rivets (PS15-CS)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- Lyndex-Nikken Collet Accessories