Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 15.5 to 15.0mm, SK16
Mfr # SK16-15.5
Zoro # G0535571
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 15.50mm
- For Use With Collet Chucks
- Coolant Through No
- Range 15.50 to 15.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-15.5
- Zoro # G0535571
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 15.50mm |
Overall Length | 45.00mm |
Max. Bore Dia. | 24.00mm |
Max. Body Dia. | 15.50mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Coolant Through | No |
Range | 15.50 to 15.00mm |
Pre-Balanced | No |
Balanceable | No |
Material | Steel |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Face Shape | Round |
Measurement System | Metric |
Taper Angle | 8 Degrees |
Collet Type | SK |
Compatible with Product Type | SK16 Slim Chucks |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.60mm (47314)
- MICHIGAN DRILL 3/32 HIGH SPEED STEEL DRILL BLANK (950D 3/32)
- DEWALT Cordless Screwdriver Kit, 6-1/4In L (DCF610S2)
- INSIZE Drill Point Gauge (4843-1E)
- LYNDEX-NIKKEN Collet Rack, Holds R8 (RACK-R8)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- GS TOOLING ER40 Collet Chuck Nut (534800)
- Lyndex-Nikken Collets, Chucks & Accessories