Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 11.5 to 11.0mm, SK16
Mfr # SK16-11.5
Zoro # G0535650
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 11.50mm
- For Use With Collet Chucks
- Pre-Balanced No
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-11.5
- Zoro # G0535650
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 11.50mm |
Overall Length | 1 49/64 in |
Max. Body Dia. | 11.50mm |
Max. Bore Dia. | 24.00mm |
Outside Diameter - Maximum | 0.945 in |
Clamping Hole Length | 1 3/8 in |
Description
Collet, SK16, Round, Overall Length 1 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x30" Long Auger Bit (DMS73-5014)
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- IRWIN Tapplgcd 1/2-13 (8144)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 6 Points (KTI-22130)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- Lyndex-Nikken Collets, Chucks & Accessories