Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 10 to 9.5mm, SeriesSK16
Mfr # SK16-10
Zoro # G0535687
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 10.00mm
- For Use With Collet Chucks
- Balanceable No
- Range 10.00 to 9.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-10
- Zoro # G0535687
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 10.00mm |
Overall Length | 45.00mm |
Max. Body Dia. | 10.00mm |
Min. Size | 9.50mm |
Max. Bore Dia. | 24.00mm |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Balanceable | No |
Range | 10.00 to 9.50mm |
Material | Steel |
Coolant Through | No |
Pre-Balanced | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Face Shape | Round |
Taper Angle | 8 Degrees |
Collet Type | SK |
Measurement System | Metric |
Compatible with Product Type | SK16 Slim Chucks |
Description
Collet, SK16, Round, Overall Length 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- MILWAUKEE TOOL 3-1/2" Diamond Premium Wet Core Bit (48-17-3035)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Bit Std Length, Chrome Socket (D013008)
- DYNAMIC Tools 10 Piece Assorted Screwdriver Set With Foam Tool Organizer (D105106)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- Lyndex-Nikken Collet Accessories