Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 10 to 9.5mm, SeriesSK10
Mfr # SK10-10
Zoro # G0536046
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 10.00mm
- For Use With Collet Chucks
- Range 10.00 to 9.50mm
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-10
- Zoro # G0536046
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 10.00mm |
Overall Length | 30.50mm |
Max. Body Dia. | 10.00mm |
Max. Bore Dia. | 15.00mm |
Min. Size | 9.50mm |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Range | 10.00 to 9.50mm |
Balanceable | No |
Coolant Through | No |
Pre-Balanced | No |
Material | Steel |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Compatible with Product Type | SK10 Slim Chucks |
Face Shape | Round |
Number of Slots | 8 |
Collet Type | SK |
Measurement System | Metric |
Description
Collet, SK10, Round, Overall Length 30.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- PFERD 8" Flat File - Second Cut (11008)
- HHIP B-3/16" Shim (2006-1562)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT308BFP5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- Lyndex-Nikken Collets, Chucks & Accessories