Shop All Collet Accessories
Lyndex-Nikken
Slim Collet Chuck, 1 to .9mm, SeriesSK6
Mfr # SK6-1
Zoro # G0535066
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK6
- Size 1.00mm
- For Use With Collet Chucks
- Coolant Through No
- Range 1.00 to 0.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK6-1
- Zoro # G0535066
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 1.00mm |
Overall Length | 24.60mm |
Max. Bore Dia. | 10.00mm |
Min. Size | 0.90mm |
Max. Body Dia. | 1.00mm |
Details
Item | Collet |
Collet Series | SK6 |
For Use With | Collet Chucks |
Coolant Through | No |
Range | 1.00 to 0.90mm |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Taper Angle | 8 Degrees |
Compatible with Product Type | SK6 Slim Chucks |
Number of Slots | 8 |
Collet Type | SK |
Measurement System | Metric |
Description
Collet, SK6, Round, Overall Length 24.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (J5417MH)
- GLOBAL INDUSTRIAL All-in-One Package Opener (412407)
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #4 (46674)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- MICRO 100 ER Collets - ER Collet Wrenches ER11 MINI COLLET WRENCH (MR11-SW)
- Lyndex-Nikken Collets, Chucks & Accessories