Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Sz, 5/8in, SeriesSK16
Mfr # SK16-5/8A
Zoro # G0535468
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 5/8"
- For Use With Collet Chucks
- Pre-Balanced No
- Range On Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-5/8A
- Zoro # G0535468
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 5/8" |
Overall Length | 1 49/64 in |
Max. Body Dia. | 5/8 in |
Min. Size | 5/8 in |
Max. Bore Dia. | 0.9400 in |
Clamping Hole Length | 1 49/64 in |
Outside Diameter - Maximum | 0.945 in |
Description
Collet, SK16, Round, Overall Length 1 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (1910)
- HOUGEN 27/64 in. RotaCut Hole Cutter (11111)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN48)
- PROTO Anti-Vibe® Ball Pein Hammer - 48 oz. (J1348AVP)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- HHIP 48 Piece R8 Collet Rack 8 X 15.5 X 12 (3900-1605)
- Lyndex-Nikken Collets, Chucks & Accessories