Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Sz, 3/8in, SeriesSK25
Mfr # SK25-3/8A
Zoro # G0535118
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 3/8"
- For Use With Collet Chucks
- Coolant Through No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-3/8A
- Zoro # G0535118
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 3/8" |
Overall Length | 2.2400 in |
Min. Size | 3/8 in |
Max. Bore Dia. | 1.3700 in |
Max. Body Dia. | 3/8 in |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Coolant Through | No |
Material | Steel |
Balanceable | No |
Range | On Size |
Pre-Balanced | No |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Taper Angle | 8 Degrees |
Measurement System | Fractional Inch |
Collet Type | SK |
Number of Slots | 8 |
Compatible with Product Type | SK25 Slim Chucks |
Description
Collet, SK25, Round, Overall Length 2.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Group 701281 Skeleton Keys - 2 Piece (701281)
- DRILL AMERICA 25/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO25/64)
- MILWAUKEE TOOL 7 ft. Concrete Vibrator Shaft (48-37-7007)
- CRESCENT H.K. PORTER 42" Industrial Grade, Center Cut Cutter (0590MC)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- GS TOOLING SA10 Collet Chuck Nut Wrench (536580)
- Lyndex-Nikken Collets, Chucks & Accessories