Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Sz, 3/8in, SeriesSK16
Mfr # SK16-3/8A
Zoro # G0535529
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 3/8"
- For Use With Collet Chucks
- Pre-Balanced No
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-3/8A
- Zoro # G0535529
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 3/8" |
Overall Length | 1.7700 in |
Max. Body Dia. | 3/8 in |
Max. Bore Dia. | 0.9400 in |
Min. Size | 3/8 in |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Pre-Balanced | No |
Balanceable | No |
Material | Steel |
Coolant Through | No |
Range | On Size |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Face Shape | Round |
Taper Angle | 8 Degrees |
Measurement System | Fractional Inch |
Collet Type | SK |
Compatible with Product Type | SK16 Slim Chucks |
Description
Collet, SK16, Round, Overall Length 1.7700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 8" adjustable wrench chrome-plated (708)
- IRWIN LOCKING CLAMP VG W/PAD18in. (22)
- WIHA Impact Insert Bit Torx T30-250 (76589)
- MICRO 100 Grooving Tool (RRM-090-20)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- Lyndex-Nikken Collets, Chucks & Accessories