Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Sz, 3/16in, SeriesSK6
Mfr # SK6-3/16A
Zoro # G0534950
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- Size 3/16"
- For Use With Collet Chucks
- Pre-Balanced No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK6-3/16A
- Zoro # G0534950
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 3/16" |
Overall Length | 0.9600 in |
Min. Size | 3/16 in |
Max. Body Dia. | 3/16 in |
Max. Bore Dia. | 0.3900 in |
Details
Item | Collet |
Collet Series | SK6 |
For Use With | Collet Chucks |
Pre-Balanced | No |
Material | Steel |
Range | On Size |
Balanceable | No |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | SK |
Number of Slots | 8 |
Measurement System | Fractional Inch |
Compatible with Product Type | SK6 Slim Chucks |
Face Shape | Round |
Taper Angle | 8 Degrees |
Description
Collet, SK6, Round, Overall Length 0.9600 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- WALTER SURFACE TECHNOLOGIES 29pc. 118 Degrees Drill Bit Set (01E118)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- KEO Countersink (23030-TiN)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- GS TOOLING ER16 Collet Chuck Nuts (337389)
- Lyndex-Nikken Collet Accessories