Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Sz, 1/8in, SeriesSK16
Mfr # SK16-1/8A
Zoro # G0535696
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 1/8"
- For Use With Collet Chucks
- Range On Size
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-1/8A
- Zoro # G0535696
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 1/8" |
Overall Length | 1.7700 in |
Min. Size | 1/8 in |
Max. Bore Dia. | 0.9400 in |
Max. Body Dia. | 1/8 in |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Range | On Size |
Balanceable | No |
Pre-Balanced | No |
Material | Steel |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | SK |
Taper Angle | 8 Degrees |
Measurement System | Fractional Inch |
Compatible with Product Type | SK16 Slim Chucks |
Number of Slots | 8 |
Face Shape | Round |
Description
Collet, SK16, Round, Overall Length 1.7700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE KNIFE Replacement Blade, SL100, PK100 (B.SL.R.100.3843)
- UWS Replacement Truck Side Tool Box Leg, SM-LEGS (SM-LEGS)
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 4 (5-140)
- K-TOOL INTERNATIONAL Heavy Duty Bolt Cutter, 24" (KTI-57124)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- Lyndex-Nikken Collet Accessories