Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Sz, 1/4in, SeriesSK25
Mfr # SK25-1/4A
Zoro # G0535346
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 1/4"
- For Use With Collet Chucks
- Range On Size
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-1/4A
- Zoro # G0535346
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 1/4" |
Overall Length | 2.2400 in |
Max. Bore Dia. | 1.3700 in |
Max. Body Dia. | 1/4 in |
Min. Size | 1/4 in |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Range | On Size |
Material | Steel |
Coolant Through | No |
Pre-Balanced | No |
Balanceable | No |
Coolant Fed | Non-Coolant Through |
Collet Type | SK |
Measurement System | Fractional Inch |
Compatible with Product Type | SK25 Slim Chucks |
Taper Angle | 8 Degrees |
Face Shape | Round |
Number of Slots | 8 |
Description
Collet, SK25, Round, Overall Length 2.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- BETA Flexible Magnetic Pick Up Tools (017120013)
- DEWALT 20V MAX* Cable Cutting Tool Kit (DCE150D1)
- CAPRI TOOLS 1/4 in Drive 3/16 in 6-Point SAE Deep Socket (1-2178)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- Lyndex-Nikken Collet Accessories