Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Sz, 1/4in, SeriesSK10
Mfr # SK10-1/4A
Zoro # G0536089
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 1/4"
- For Use With Collet Chucks
- Material Steel
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-1/4A
- Zoro # G0536089
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 1/4" |
Overall Length | 1.2000 in |
Max. Body Dia. | 1/4 in |
Max. Bore Dia. | 0.5900 in |
Min. Size | 1/4 in |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Material | Steel |
Balanceable | No |
Pre-Balanced | No |
Range | On Size |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Compatible with Product Type | SK10 Slim Chucks |
Face Shape | Round |
Taper Angle | 8 Degrees |
Measurement System | Fractional Inch |
Collet Type | SK |
Description
Collet, SK10, Round, Overall Length 1.2000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP 9 pc Brass Precision Template Guide Set (RT-TGS)
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- DYNAMIC Tools Cold Chisel, 1/4" X 1/4" X 5" Long (D058101)
- URREA Tool Cabinet, 3 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27I3)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- HHIP T-Type M14 X .75 Er Collet Chuck Nut- ER-11 (3900-0614)
- Lyndex-Nikken Collet Accessories