Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Size, 7/16in, SK16
Mfr # SK16-7/16A
Zoro # G0535416
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 7/16"
- For Use With Collet Chucks
- Range On Size
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-7/16A
- Zoro # G0535416
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 7/16" |
Overall Length | 1.7700 in |
Max. Bore Dia. | 0.9400 in |
Max. Body Dia. | 7/16 in |
Min. Size | 7/16 in |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Range | On Size |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | SK |
Compatible with Product Type | SK16 Slim Chucks |
Measurement System | Fractional Inch |
Taper Angle | 8 Degrees |
Face Shape | Round |
Number of Slots | 8 |
Description
Collet, SK16, Round, Overall Length 1.7700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" x 11" x 16" High Impact 4 Cutter Spline (DW5755)
- CRESCENT 3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 3/4" (CSPS1N)
- SURTEK Professional Grout Float 12X4X12 (123193)
- DAYTON AL-4 Motor Shaft Arbor Standard Type B Machined Washer (6L106)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- Lyndex-Nikken Collet Accessories