Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Size, 5/16in, SK25
Mfr # SK25-5/16A
Zoro # G0535109
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 5/16"
- For Use With Collet Chucks
- Balanceable No
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-5/16A
- Zoro # G0535109
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 5/16" |
Overall Length | 2.2400 in |
Min. Size | 5/16 in |
Max. Bore Dia. | 1.3700 in |
Max. Body Dia. | 5/16 in |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Balanceable | No |
Coolant Through | No |
Material | Steel |
Pre-Balanced | No |
Range | On Size |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Compatible with Product Type | SK25 Slim Chucks |
Taper Angle | 8 Degrees |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | SK |
Description
Collet, SK25, Round, Overall Length 2.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball (23017)
- MILWAUKEE TOOL 1/2 in. Anvil (ML42-06-2760)
- DRILL AMERICA 1/2" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/2)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- Lyndex-Nikken Collet Accessories