Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Size, 5/16in, SK16
Mfr # SK16-5/16A
Zoro # G0535477
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK16
- Size 5/16"
- For Use With Collet Chucks
- Pre-Balanced No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK16-5/16A
- Zoro # G0535477
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 5/16" |
Overall Length | 1.7700 in |
Min. Size | 5/16 in |
Max. Body Dia. | 5/16 in |
Max. Bore Dia. | 0.9400 in |
Details
Item | Collet |
Collet Series | SK16 |
For Use With | Collet Chucks |
Pre-Balanced | No |
Material | Steel |
Range | On Size |
Coolant Through | No |
Balanceable | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Measurement System | Fractional Inch |
Collet Type | SK |
Compatible with Product Type | SK16 Slim Chucks |
Number of Slots | 8 |
Face Shape | Round |
Description
Collet, SK16, Round, Overall Length 1.7700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 1 7/8 in Size 6 pt Standard Depth, Black Oxide (21WN27)
- RIDGID Gear, Asm 2Nd Intermediate (52527)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/16 (C72004)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- HUOT Collet Rack, Holds (49) DA180, 17 In W (14812)
- Lyndex-Nikken Collet Accessories