Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Size, 5/16in, SK10
Mfr # SK10-5/16A
Zoro # G0535860
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 5/16"
- For Use With Collet Chucks
- Material Steel
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-5/16A
- Zoro # G0535860
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 5/16" |
Overall Length | 1.2000 in |
Max. Body Dia. | 5/16 in |
Max. Bore Dia. | 0.5900 in |
Min. Size | 5/16 in |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Material | Steel |
Balanceable | No |
Range | On Size |
Pre-Balanced | No |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Taper Angle | 8 Degrees |
Compatible with Product Type | SK10 Slim Chucks |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | SK |
Description
Collet, SK10, Round, Overall Length 1.2000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- CONTICO Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H (G3725)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- STM 5C Spin Index (326110)
- Lyndex-Nikken Collet Accessories