Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Size, 3/16in, SK25
Mfr # SK25-3/16A
Zoro # G0535136
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- Size 3/16"
- For Use With Collet Chucks
- Pre-Balanced No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK25-3/16A
- Zoro # G0535136
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 3/16" |
Overall Length | 2.2400 in |
Max. Body Dia. | 3/16 in |
Max. Bore Dia. | 1.3700 in |
Min. Size | 3/16 in |
Details
Item | Collet |
Collet Series | SK25 |
For Use With | Collet Chucks |
Pre-Balanced | No |
Material | Steel |
Coolant Through | No |
Range | On Size |
Balanceable | No |
Coolant Fed | Non-Coolant Through |
Collet Type | SK |
Number of Slots | 8 |
Taper Angle | 8 Degrees |
Measurement System | Fractional Inch |
Compatible with Product Type | SK25 Slim Chucks |
Face Shape | Round |
Description
Collet, SK25, Round, Overall Length 2.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Collet, 16924 (ET401DC-M195S)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY12)
- GEDORE Combination Wrench, 14mm, Includes: Not Applicable (1 B 14)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3119M)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- AMPG Universal Collet Stop, 5C (Z9003)
- Lyndex-Nikken Collet Accessories