Shop All Collet Accessories
Lyndex-Nikken
Slim Chuck Collet On Size, 3/16in, SK10
Mfr # SK10-3/16A
Zoro # G0535967
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 3/16"
- For Use With Collet Chucks
- Range On Size
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # SK10-3/16A
- Zoro # G0535967
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Size | 3/16" |
Overall Length | 1.2000 in |
Max. Bore Dia. | 0.5900 in |
Min. Size | 3/16 in |
Max. Body Dia. | 3/16 in |
Details
Item | Collet |
Collet Series | SK10 |
For Use With | Collet Chucks |
Range | On Size |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Compatible with Product Type | SK10 Slim Chucks |
Collet Type | SK |
Taper Angle | 8 Degrees |
Number of Slots | 8 |
Face Shape | Round |
Description
Collet, SK10, Round, Overall Length 1.2000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4-3/8" Bi-Metal Hole Saw (MHS70)
- ZORO SELECT Marking Flag, Black, Evidence, Vinyl, PK100 (2318BK-200)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.00mm (C74001)
- INTERSTATE PNEUMATICS Crimping Die #6, for H8 (H8-Die6)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- Lyndex-Nikken Collet Accessories