Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pre-Bal, CAT50, 8mm
Mfr # CAT50-SF8-160
Zoro # G1681480
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 8.00mm
- For Use With Shrink Fit Tools
- Projection 160.00 mm
- Nose Dia. 21.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SF8-160
- Zoro # G1681480
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Hole Dia. | 8.00mm |
Nose Dia. | 21.00mm |
Shank Dia. | 8mm |
Tool Depth | 38.12mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Projection Gage Line to Nose End | 160.00mm |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN Form B |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size CV50, Shank Dia. 8mm, Projection 160.00 mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- MILWAUKEE TOOL 1" Drive SHOCKWAVE Impact Duty 1 in. Drive 1-5/8 in. Deep Well 6 Point Socket 1 5/8 in Size (49-66-6514)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- WARNER 2" SS Stiff Putty Knife, Rosewood Handle (10752)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- SCHUNK Shrinking Tool Holder (SSF HSK-A40 26002770)
- HHIP 5/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0004)
- DORIAN Turning Toolholder, CNMG, MCLNL10-4B, LH (73310150117)
- HHIP SIR0265K08 3/8" Mini Indexable Threading Tool Holder Kit (2305-0375)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- Lyndex-Nikken Indexable Tools