Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pre-Bal, CAT50, 16mm
Mfr # CAT50-SF16-160
Zoro # G1681681
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 16.00mm
- For Use With Shrink Fit Tools
- Taper Size CV50
- Projection 160.00 mm
- Nose Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SF16-160
- Zoro # G1681681
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 16.00mm |
Taper Size | CV50 |
Nose Dia. | 27.00mm |
Shank Dia. | 16mm |
Tool Depth | 44.47mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 160.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 160.00mm |
Includes | Backup Screw |
Standards | DIN Form B |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size CV50, Shank Dia. 16mm, Projection 160.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Carbide Wheel Glass Cutter (45700)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA2)
- RIDGID Strap Wrench, 3-1/2in Dia Cap, Steel (2P)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- Lyndex-Nikken Indexable Toolholders