Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pre-Bal, CAT50, 1/4in
Mfr # CAT50-SF0250-5.12
Zoro # G1682165
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1/4 in
- Taper Size CV50
- For Use With Shrink Fit Tools
- Projection 5.1200 in
- Nose Dia. 0.8300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SF0250-5.12
- Zoro # G1682165
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/4 in |
Taper Size | CV50 |
Nose Dia. | 0.8300 in |
Shank Dia. | 1/4 in |
Tool Depth | 1-1/2 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 5.1200 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 5.12" |
Standards | DIN Form B |
Includes | Backup Screw |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size CV50, Shank Dia. 1/4 in, Projection 5.1200 in, Nose Dia. 0.8300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Impact Socket (SID23135)
- WILTON C-Clamp, 1-1/2", Steel, Light Duty, 850 lb. (53)
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- GREENLEE Hole Saw, 3-1/2 in. Dia., Variable Pitch (825-3-1/2)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- KYOCERA Turning Toolholder, SDJCR 1010JX07FF (SDJCR1010JX07FF)
- H & H INDUSTRIAL PRODUCTS MSDNN 16-4D Turning Tool Holder - New Rigid Clamp Design (2027-0161)
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- Lyndex-Nikken Indexable Tools