Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pre-Bal, 25mm, 100mm Proj
Mfr # CAT40-SF25-100
Zoro # G1682320
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV40
- Hole Dia. 25.00mm
- For Use With Shrink Fit Tools
- Projection 100.00 mm
- Nose Dia. 44.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SF25-100
- Zoro # G1682320
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 25.00mm |
Nose Dia. | 44.00mm |
Shank Dia. | 25mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 20,000 |
Projection Gage Line to Nose End | 100.00mm |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN Form B |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 25.00mm, Taper Size CV40, Shank Dia. 25mm, Projection 100.00 mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D181)
- JOHNSON LEVEL & TOOL 25' Professionals Choice Power Tape (1803-0025)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- LENOX Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.5"W, 14 TPI, .025" Thick (4048NEC12127)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- H & H INDUSTRIAL PRODUCTS MTGNR 16-3D Turning Tool Holder- New Rigid Clamp Design (2013-1160)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- DORIAN Turning Toolholder, CNMG, MCLNL10-4B, LH (73310150117)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- HHIP SRDCN 10-12B Turning Tool Holder (2037-1612)
- Lyndex-Nikken Indexable Tools