Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pre-Bal, 16mm, 80mm Proj
Mfr # CAT40-SF16-80
Zoro # G1682381
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- For Use With Shrink Fit Tools
- Hole Dia. 16.00mm
- Projection 80.00 mm
- Nose Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SF16-80
- Zoro # G1682381
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Hole Dia. | 16.00mm |
Nose Dia. | 27.00mm |
Shank Dia. | 16mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 20,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 80.00mm |
Standards | DIN Form B |
Includes | Backup Screw |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 16.00mm, Taper Size CV40, Shank Dia. 16mm, Projection 80.00 mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT TOTE BAG18""W/PLASTC TRAY (1535)
- AIRCAT 1/2" High Torque Ratchet, 805-HT-5 (805-HT-5)
- ASTRO PNEUMATIC THOR LONG BARREL AIR HAMMER/RVTR .401 (AO401K)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 12 (1300MN616)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- KLEIN TOOLS Adjustable Connecting Bar Holder (5859SLVR)
- HHIP TNSR16-3D Notch Style External Threading & Grooving Tool Holder (2301-3116)
- LYNDEX Tool Holders NTPT10-016 (NTPT10-016)
- DORIAN Turning Toolholder, TPG, CTAPR08-2J, RH (73310151386)
- Lyndex-Nikken Indexable Tools