Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 6.30in
Mfr # H63A-SF0375-6.30
Zoro # G1680537
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Hole Dia. 3/8 in
- Taper Size HSK63A
- Projection 6.3000 in
- Nose Dia. 0.9500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF0375-6.30
- Zoro # G1680537
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 3/8 in |
Taper Size | HSK63A |
Nose Dia. | 0.9500 in |
Shank Dia. | 3/8 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 6.3000 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 6.30" |
Standards | DIN 69882-8, DIN69893A |
Includes | Backup Screw |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size HSK63A, Shank Dia. 3/8 in, Projection 6.3000 in, Nose Dia. 0.9500 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1212A)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/2" X 8" X 10" (48-20-7473)
- RIDGID Grommet (46735)
- DRILL AMERICA 5/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/16)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- YG-1 TOOL CO Shrink Fit Holder (VG026)
- KYOCERA External Grooving Toolholder, KGDL 1616H3T20 (KGDL1616H3T20)
- WIDIA Indexable Toolholder, DCLN, (DCLNR124BKC3)
- SUMITOMO GNDLL103JX-063 (2600W5Y)
- Lyndex-Nikken Indexable Toolholders