Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pr-Bal, HSK63, 3/4in, 6.30in
Mfr # H63A-SF0750-6.30
Zoro # G1680379
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Taper Size HSK63A
- Hole Dia. 3/4 in
- Projection 6.3000 in
- Nose Dia. 1.3000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF0750-6.30
- Zoro # G1680379
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 3/4 in |
Nose Dia. | 1.3000 in |
Shank Dia. | 3/4 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 6.3000 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Projection Gage Line to Nose End | 6.30" |
Coolant Through | Yes |
Includes | Backup Screw |
Standards | DIN 69882-8, DIN69893A |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size HSK63A, Shank Dia. 3/4 in, Projection 6.3000 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ATOMIC 20V Max* Brushless Cordless Oscillating Multi-Tool (tool only) (DCS354B)
- XCELITE Series 99 Screwdriver Handle (T25N)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- STARRETT Screw Pitch Gage, 27 Leaves, 2.75-28 TPI (155)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- MICRO 100 Holder Straight Standard Length Holder (QTS-250-472)
- WALTER Capto adaptor, square shank tools, A2120-C5-20L-095-P (A2120-C5-20L-095-P)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HHIP SDJCR 10-3B Turning Tool Holder (2033-0103)
- Lyndex-Nikken Indexable Tools