Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pr-Bal, HSK40, 5/8in, 3.54in
Mfr # H40E-SF0625-3.54
Zoro # G1680826
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 5/8 in
- Taper Size HSK40E
- For Use With Shrink Fit Tools
- Projection 3.5400 in
- Nose Dia. 1.0600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H40E-SF0625-3.54
- Zoro # G1680826
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 5/8 in |
Taper Size | HSK40E |
Nose Dia. | 1.0600 in |
Shank Dia. | 5/8 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.5400 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Projection Gage Line to Nose End | 3.54" |
Coolant Through | Yes |
Standards | DIN69893 HSK E |
Includes | Backup Screw |
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size HSK40E, Shank Dia. 5/8 in, Projection 3.5400 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1/8 (47708)
- OX TOOLS 10" Ultimate Wet Glass Tile Blade, 5/8" Bore (OX-UGT-10)
- VEGA Impactech Qr Mag Bit Holder x 3 (P175MH1QD2)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- KYOCERA External Grooving Toolholder, KGDR 164T20 (KGDR164T20)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21 (MSS-E25L21-GX24-3C5070)
- H & H INDUSTRIAL PRODUCTS BXA-16E Threading Holder 250-216 (3900-5925)
- GS TOOLING CAT40 12 x 315 Shrink Fit Holder With Coolant Ports (541854)
- KYOCERA Face Grooving Toolholder (GFVTL12351B)
- Lyndex-Nikken Indexable Toolholders