Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pr-Bal, CAT50, 5/8in, 6.30in
Mfr # CAT50-SF0625-6.30
Zoro # G1681961
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV50
- For Use With Shrink Fit Tools
- Hole Dia. 5/8 in
- Projection 6.3000 in
- Nose Dia. 1.0600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SF0625-6.30
- Zoro # G1681961
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Hole Dia. | 5/8 in |
Nose Dia. | 1.0600 in |
Shank Dia. | 5/8 in |
Tool Depth | 1-3/4 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 6.3000 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 6.30" |
Includes | Backup Screw |
Standards | DIN Form B |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size CV50, Shank Dia. 5/8 in, Projection 6.3000 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- LISLE 1/2" Drive, T70 SAE Socket (27530)
- WESTWARD Hex Rethreading Die, Std 5/16In, 24 Pitch (10T942)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- H & H INDUSTRIAL PRODUCTS MTJNR 12-3B Turning Tool Holder - New Rigid Clamp Design (2023-0120)
- TUNGALOY On-Edge Threading Indexable Holder JSTTR (6734009)
- GLOBAL CNC Boring Bar Sleeve Tool Holder (88-125-6 5/8)
- HHIP SRDCN 10-12B Turning Tool Holder (2037-1612)
- Lyndex-Nikken Indexable Toolholders