Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder Pre-Bal, CAT50, 5/8in
Mfr # CAT50-SF0625-3.15
Zoro # G1682007
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Taper Size CV50
- Hole Dia. 5/8 in
- Projection 3.1500 in
- Nose Dia. 1.0600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # CAT50-SF0625-3.15
- Zoro # G1682007
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Hole Dia. | 5/8 in |
Nose Dia. | 1.0600 in |
Shank Dia. | 5/8 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.15" |
Includes | Backup Screw |
Standards | DIN Form B |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Max. Speed | 20,000 RPM |
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size CV50, Shank Dia. 5/8 in, Projection 3.1500 in, Nose Dia. 1.0600 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- BLACK SWAN Sink Plunger-Bathroom 4" Cup X 9" Handle (20300)
- URREA 3/8" drive, hexagonal bit impact socket 5/32" (7290-5/32)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- SUMITOMO GNDISR2025-T1566 (GNDISR2025-T1566)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- SUMITOMO GNDFR166M-090-070 (U104404)
- Lyndex-Nikken Indexable Toolholders