Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder Pre-Bal, CAT40, 3/4in
Mfr # CAT40-SF0750-3.15
Zoro # G1682591
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Hole Dia. 3/4 in
- Taper Size CV40
- Projection 3.1500 in
- Nose Dia. 1.3000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # CAT40-SF0750-3.15
- Zoro # G1682591
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 3/4 in |
Taper Size | CV40 |
Nose Dia. | 1.3000 in |
Shank Dia. | 3/4 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 20,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.15" |
Standards | DIN Form B |
Includes | Backup Screw |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size CV40, Shank Dia. 3/4 in, Projection 3.1500 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 20,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco DIN 508 T-Slot Nuts, Steel, Blackened, M10, 11/16"W x 9/16"H (A80036)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249FWRK)
- JET Band Saw Blade, 97 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (5674034)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 50 pc (DWHT11131L)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- SOWA INDEXABLE CUTTING TOOLS MSDNN 206D External Turning Toolholder (145866)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- HHIP MSRNR 12-3B Turning Tool Holder New Rigid Clamp Design (2028-0121)
- GS TOOLING BT30 11218 Boring Head Holder (532252)
- SUMITOMO GNDLR123K-075 (U105408)
- Lyndex-Nikken Indexable Toolholders