Shop All Indexable Toolholders
Lyndex-Nikken
Shrink Fit Holder, HSK63, 5/16in, 3.15inPrj
Mfr # H63A-SF0312-3.15CP
Zoro # G1680616
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Taper Size HSK63A
- Hole Dia. 5/16 in
- Projection 3.1500 in
- Nose Dia. 0.7900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF0312-3.15CP
- Zoro # G1680616
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 5/16 in |
Nose Dia. | 0.7900 in |
Shank Dia. | 5/16 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.1500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Projection Gage Line to Nose End | 3.15" |
Coolant Through | Yes |
Standards | DIN 69882-8, DIN69893A |
Includes | Backup Screw |
Description
Shrink Fit Tool Holder, Hole Dia. 5/16 in, Taper Size HSK63A, Shank Dia. 5/16 in, Projection 3.1500 in, Nose Dia. 0.7900 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Replacement Cable Sewing Needle, PK6 (RB-287/6)
- DEWALT Jig Saw, 4-Positions, 6 lb., 220V (DW331K-QS)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X45)
- SUPERCUT 133-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (534047)
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 1/8in, 3.15inProj (BT30-SF0125-3.15)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- HHIP 7 Piece 1/2" Shank Mini Tool Holder Set (2003-0500)
- DORIAN Turning Toolholder, CCMT, SCLCR08-3A, RH (73310151804)
- KYOCERA Turning Toolholder, MTGNR 164D (MTGNR164D)
- HHIP SCLCR 8-3A Turning Tool Holder (2039-0083)
- Lyndex-Nikken Indexable Tools